Motion
DW22952

DEWALT
DW22952

Impact Socket - 1-1/16 in Socket, 1/2 in Drive, 6 PT, Imperial
Mi Item #03928843
MFR #DW22952
Price$19.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW22952

Impact Socket - 1-1/16 in Socket, 1/2 in Drive, 6 PT, Imperial
Mi Item #03928843
MFR #DW22952

Mfr description
DW22952 1-1/16" DEEP SOCKET 1/2" DRIVE
  • Recessed Corners distributes torque across flats - promoting life
  • Thinner Than Wrench Sockets for tough to access areas
  • Large Laser Etched Markings - Easily Identifiable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.37/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3.0000 in
  • Socket Size
    1-1/16 in

Details

  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    885911026338
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)