Motion
DW22962

DEWALT
DW22962

Impact Socket - 1-1/8 in Socket Size, 1/2 in Drive, 6 PT, Deep Type
MI ITEM #03928844
MFR #DW22962
Your Price$22.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW22962

Impact Socket - 1-1/8 in Socket Size, 1/2 in Drive, 6 PT, Deep Type
MI ITEM #03928844
MFR #DW22962

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$22.96/each(List $23.64)

Overview

Mfr description
DW22962 1-1/8" DEEP SOCKET 1/2" DRIVE
  • Recessed Corners distributes torque across flats - promoting life
  • Thinner Than Wrench Sockets for tough to access areas
  • Large Laser Etched Markings - Easily Identifiable
  • Provides the Impact Driver user with a socket solution
  • Designed for use in both corded & cordless Impact drivers and wrenches

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1-1/8 in
  • Socket Points
    6 PT
  • Overall Length
    3.0000 in
  • Shaft Style
    Standard Deep
  • Manufacturer Upc Number
    885911026345
  • UPC_NO
    885911026345
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text