Motion
DW22972

DEWALT
DW22972

Impact Socket - 1-1/4 in Socket Size, 1/2 in Drive, 6 PT, Deep Type
Mi Item #03928845
MFR #DW22972
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW22972

Impact Socket - 1-1/4 in Socket Size, 1/2 in Drive, 6 PT, Deep Type
Mi Item #03928845
MFR #DW22972

Mfr description
DW22972 1-1/4" DEEP SOCKET 1/2" DRIVE
  • Recessed Corners distributes torque across flats - promoting life
  • Thinner Than Wrench Sockets for tough to access areas
  • Large Laser Etched Markings - Easily Identifiable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3.0000 in
  • Socket Size
    1-1/4 in

Details

  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    885911026352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)