Motion
DW2299

DEWALT
DW2299

Socket Adapter - 1/2 to 3/8 in Drive, Socket Adapter
Mi Item #03928847
MFR #DW2299
Price$18.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2299

Socket Adapter - 1/2 to 3/8 in Drive, Socket Adapter
Mi Item #03928847
MFR #DW2299

Mfr description
DW2299 1/2" SQUARE ANVIL TO 3/8"
  • Impact Driver Rated Socket Adaptors - Best In Class Durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.49/each

Specifications

Dimensions

  • Drive Size
    1/2 to 3/8 in
  • Weight
    0.16 lbs

Details

  • Accessory Type
    Socket Adapter
  • UPC_NO
    885911026376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)