Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2542IR

Socket Adapter - 1/4 x 3/8 in Drive, Socket Adapter
Mi Item #03928852
MFR #DW2542IR

Mfr description
DW2542IR 1/4" HEX SHANK TO 3/8" SOC ADPT
  • Impact Driver Rated Socket Adaptors - Best In Class Durability
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Drive Size
    1/4 x 3/8 in
  • Weight
    0.07 lbs

Details

  • Accessory Type
    Socket Adapter
  • UPC_NO
    885911026383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)