Specifications
Dimensions
- Size#10, #6, #8
Details
- Accessory TypeDrill Drive
- IncludesHeavy Duty Container
- Manufacturer Upc Number028877552071
- UPC_NO028877552071
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)