Motion
DW3741C

DEWALT
DW3741C

DeWALT Jig Saw Blade Set - T-Shank, High Carbon Steel Cutting Material, Assorted TPI, Number of Pieces: 10
Mi Item #03928859
MFR #DW3741C
Price$30.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3741C

DeWALT Jig Saw Blade Set - T-Shank, High Carbon Steel Cutting Material, Assorted TPI, Number of Pieces: 10
Mi Item #03928859
MFR #DW3741C

Mfr description
DW3741C 10 PC T-SHANK JIG SAW BLADE SET
  • Including blades designed to make a variety of cuts in wood and metal
  • Includes both Bi metal and HCS blades designed for long life and fast cuts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.02/each

Specifications

Dimensions

  • Teeth Per Inch
    6;10;18
  • Weight
    0.52 lbs

Details

  • Back Material
    High Carbon Steel
  • Blade Material
    High Carbon Steel
  • Blade Type
    Jig Saw
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Carbon Steel
  • Includes
    Blades Designed to Make a Variety of Cuts in Wood and Metal
  • Number Of Pieces
    10
  • Shank Type
    T-Shank
  • Tpi
    10, 18, 6
  • UPC_NO
    885911085328
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)