Motion
DW3742C

DEWALT
DW3742C

Jig Saw Blade Set - T-Shank, High Carbon Steel Cutting Material, Assorted TPI, Largest Blade Length: 4.0000 in, Number of Pieces: 14
Mi Item #03928860
MFR #DW3742C
Price$32.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3742C

Jig Saw Blade Set - T-Shank, High Carbon Steel Cutting Material, Assorted TPI, Largest Blade Length: 4.0000 in, Number of Pieces: 14
Mi Item #03928860
MFR #DW3742C

Mfr description
DW3742C 14 PC T-SHANK JIG SAW BLADE SET
  • T-shank design fits all Bosch and DEWALT jig saws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.12/each

Specifications

Dimensions

  • Blade Length
    4.0000 in
  • Largest Blade Length
    4.0000 in
  • Length
    3.0000 in, 3.5000 in, 4.0000 in
  • Teeth Per Inch
    6, 10, 12, 18, 32
  • Weight
    0.52 lbs

Details

  • Back Material
    High Carbon Steel
  • Blade Material
    High Carbon Steel
  • Blade Type
    Jig Saw
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Carbon Steel
  • Includes
    Both bi metal and hcs blades designed for long life and fast cuts
  • Number Of Pieces
    14
  • Shank Type
    T-Shank
  • Tpi
    10, 12, 18, 32, 6
  • UPC_NO
    885911085335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)