Overview
Mfr description
DW3744C 10 PC U-SHANK JIG SAW BLADE SET
- U-shank fits DEWALT and other universal shank jig saws
- 25 piece set contains 5 pieces of the most popular U-shank jig saw blades
- Curved tooth blades last up to 2 times longer than standard blades
- Durable plastic storage case provides easy storage and protection. Compact design can be stored in the kit box, hung on the wall or stored anywhere that is convenient
Specifications
- UPC_NO885911085342
- Weight0.52 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data