Motion
DW3795H

DEWALT
DW3795H

Jig Saw Blade Set - T-Shank, High Carbon Steel Cutting Material, Assorted TPI, Number of Pieces: 5
Mi Item #03928862
MFR #DW3795H
Price$12.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3795H

Jig Saw Blade Set - T-Shank, High Carbon Steel Cutting Material, Assorted TPI, Number of Pieces: 5
Mi Item #03928862
MFR #DW3795H

Mfr description
DW3795H 5-PIECE HCS/HSS JIG SAW BLD SET
  • T-shank design fits all Bosch and DEWALT jig saws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.07/each

Specifications

Dimensions

  • Teeth Per Inch
    6;10;18
  • Weight
    0.088 lbs

Details

  • Back Material
    High Carbon Steel
  • Blade Material
    High Carbon Steel
  • Blade Type
    Jig Saw
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Carbon Steel
  • Includes
    Blades Designed to Make a Variety of Cuts in Wood and Metal
  • Number Of Pieces
    5
  • Shank Type
    T-Shank
  • Tpi
    10, 18, 6
  • UPC_NO
    028877365015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)