Motion
DW4740

DEWALT
DW4740

Cut-off Wheel - 4.5000 in Wheel Dia., 0.250 in Wheel Thickness, 5/8 in, 7/8 in Center Hole Diameter, 13300 rpm
MI ITEM #03928863
MFR #DW4740
Your Price$47.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4740

Cut-off Wheel - 4.5000 in Wheel Dia., 0.250 in Wheel Thickness, 5/8 in, 7/8 in Center Hole Diameter, 13300 rpm
MI ITEM #03928863
MFR #DW4740

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.23/each(List $54.31)

Overview

Mfr description
DW4740 4-1/2" X .250 DIAMOND TUCK PT BLD
  • Extended performance diamond matrix for long life and enhanced material cutting
  • Segmented rim blades are laser welded with heat treated steel bodies which provides increase durability and long life
  • Large diamond segments with cobalt is ideal for use across various product applications

Specifications

  • Includes
    (1) Diamond Blade
  • Product Types
    Pointing Blade
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Diamond
  • Max Rpm
    13300 rpm
  • UPC_NO
    028877588766
  • Weight
    0.82 lbs
  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Warranty
    1 mon
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text