Motion
DW4765

DEWALT
DW4765

Cut-off Wheel - 4.5000 in Wheel Dia., 0.060 in Wheel Thickness, 20 mm, 5/8 in, 7/8 in Center Hole Diameter, 13300 rpm
MI ITEM #03928865
MFR #DW4765
Price$51.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4765

Cut-off Wheel - 4.5000 in Wheel Dia., 0.060 in Wheel Thickness, 20 mm, 5/8 in, 7/8 in Center Hole Diameter, 13300 rpm
MI ITEM #03928865
MFR #DW4765

Mfr description
DW4765 4-1/2" PORCELAIN TILE BLADE
  • Extended performance diamond matrix provides long life and enhanced material cutting
  • Continuous rim design provides chip free cutting in all types of tile
  • XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.88/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    5/8 in, 7/8 in, 20 mm
  • Overall Thickness
    0.0625 in
  • Weight
    0.32 lbs
  • Wheel Diameter  
    4.5000 in
  • Wheel Thickness  
    0.060 in

Details

  • Includes
    (1) Blade
  • Material
    Diamond
  • Max Rpm
    13300 rpm
  • Product Types
    Tile Blade
  • UPC_NO
    028877560106
  • Warranty
    1 mon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)