Motion
DW5471

DEWALT
DW5471

Rotary Hammer Drill Bit - 5/8 in, Carbide-Tipped, 4 Flute, 8 in Drilling Depth
MI ITEM #03928878
MFR #DW5471
List Price$39.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5471

Rotary Hammer Drill Bit - 5/8 in, Carbide-Tipped, 4 Flute, 8 in Drilling Depth
MI ITEM #03928878
MFR #DW5471

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.74/each for your price

Overview

Mfr description
DW5471 5/8" X 8" X 10" 4 CUTTER
  • High Impact Tip for Maximum Durability and Long Life
  • Open Head Design for Faster Material Removal
  • Enlongated 4 Flute Design for Faster Drilling

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide-Tipped
  • Shank Type
    SDS Plus
  • Overall Length
  • Number Of Flutes
  • Rebar Cutter
    No
  • Point Type
    Multi-Point (4 Cutters)
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    01038
  • Cutting Direction
    Right Hand Cut
  • Flute Length
    8 in
  • UPC_NO
    885911037204

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text