Motion
DW5474

DEWALT
DW5474

Rotary Hammer Drill Bit - 3/4 in, Carbide-Tipped, 4 Flute, 8 in Drilling Depth
Mi Item #03928880
MFR #DW5474
Price$66.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5474

Rotary Hammer Drill Bit - 3/4 in, Carbide-Tipped, 4 Flute, 8 in Drilling Depth
Mi Item #03928880
MFR #DW5474

Mfr description
DW5474 3/4" X 8" X 10" 4 CUTTER
  • High Impact Tip for Maximum Durability and Long Life
  • Open Head Design for Faster Material Removal
  • Enlongated 4 Flute Design for Faster Drilling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.11/each

Specifications

Dimensions

  • Drill Bit Size  
    3/4 in
  • Drilling Depth  
    8 in
  • Flute Length
    8 in
  • Overall Length  
    10 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Number Of Flutes  
    4
  • Point Type
    Multi-Point (4 Cutters)
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Series
    01040
  • Shank Type
    SDS Plus
  • UPC_NO
    885911037235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)