Overview
Mfr description
DW5475 3/4" X 16" X 18" 4 CUTTER
- High Impact Tip for Maximum Durability and Long Life
- Open Head Design for Faster Material Removal
- Enlongated 4 Flute Design for Faster Drilling
Specifications
- Drill Bit Size
- Drilling Depth
- MaterialCarbide-Tipped
- Shank TypeSDS Plus
- Overall Length
- UPC_NO885911037242
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data