Overview
Mfr description
DW5478 7/8" X 16" X 18" 4 CUTTER
- High Impact Tip for Maximum Durability and Long Life
- Open Head Design for Faster Material Removal
- Enlongated 4 Flute Design for Faster Drilling
Specifications
- Drill Bit Size
- Drilling Depth
- MaterialCarbide-Tipped
- UPC_NO885911037273
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data