Motion
DW5479

DEWALT
DW5479

Rock Carbide Hammer Drill Bit - 1 in, Carbide-Tipped, 8 in Drilling Depth, SDS Plus Shank
Mi Item #03928884
MFR #DW5479
Price$105.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5479

Rock Carbide Hammer Drill Bit - 1 in, Carbide-Tipped, 8 in Drilling Depth, SDS Plus Shank
Mi Item #03928884
MFR #DW5479

Mfr description
DW5479 1" X 8" X 10" 4 CUTTER
  • High Impact Tip for Maximum Durability and Long Life
  • Open Head Design for Faster Material Removal
  • Enlongated 4 Flute Design for Faster Drilling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.24/each

Specifications

Dimensions

  • Drill Bit Size  
    1 in
  • Drilling Depth  
    8 in
  • Overall Length  
    10.0000 in

Details

  • Material
    Carbide-Tipped
  • Shank Type
    SDS Plus
  • UPC_NO
    885911037280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)