Motion
DW5480

DEWALT
DW5480

Rock Carbide Hammer Drill Bit - 1 in, Carbide-Tipped, 16 in Drilling Depth, SDS Plus Shank
MI ITEM #03928885
MFR #DW5480
List Price$133.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5480

Rock Carbide Hammer Drill Bit - 1 in, Carbide-Tipped, 16 in Drilling Depth, SDS Plus Shank
MI ITEM #03928885
MFR #DW5480

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$133.59/each for your price

Overview

Mfr description
DW5480 1" X 16" X 18" 4 CUTTER
  • High Impact Tip for Maximum Durability and Long Life
  • Open Head Design for Faster Material Removal
  • Enlongated 4 Flute Design for Faster Drilling

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide-Tipped
  • Shank Type
    SDS Plus
  • Overall Length
  • UPC_NO
    885911037297

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought