Motion
DW5481

DEWALT
DW5481

Rotary Hammer Drill Bit - 1-1/8 in, Carbon Steel, 4 Flute, 8 in Drilling Depth
MI ITEM #03928886
MFR #DW5481
List Price$155.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5481

Rotary Hammer Drill Bit - 1-1/8 in, Carbon Steel, 4 Flute, 8 in Drilling Depth
MI ITEM #03928886
MFR #DW5481

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$155.27/each for your price

Overview

Mfr description
DW5481 1-1/8" X 8" X 10" 4 CUTTER
  • High Impact Tip for Maximum Durability and Long Life
  • Open Head Design for Faster Material Removal
  • Enlongated 4 Flute Design for Faster Drilling

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbon Steel
  • Shank Type
    SDS Plus
  • Overall Length
  • Number Of Flutes
  • Rebar Cutter
    No
  • Point Type
    Multi-Point (4 Cutters)
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    01046
  • Cutting Direction
    Right Hand Cut
  • Flute Length
    8 in
  • UPC_NO
    885911037303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought