Motion
DW5570

DEWALT
DW5570

DeWALT Tile & Glass Drill Bit -
MI ITEM #03928888
MFR #DW5570
List Price$30.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5570

DeWALT Tile & Glass Drill Bit -
MI ITEM #03928888
MFR #DW5570

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.38/each for your price

Overview

Mfr description
DW5570 3/16" DIAMOND DRILL BIT
  • 135°
  • Split Point
  • 3-Flat Secure Grip Shank
  • Thunderbolt(R) Web
  • Parabolic Flute

Specifications

  • Overall Length
    2-1/4 in
  • Shank Diameter
    3/8 in
  • Drill Bit Material
    Electroplated Diamond
  • Drill Bit Size
    3/16 in
  • Application
    For Drilling Into Tile And Porcelain
  • Bit Diameter Compatibility
    3/16 in
  • Drill Bit Finish
    Uncoated
  • Number Of Pieces
    1
  • Shank Shape
    Round
  • UPC_NO
    885911015707
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought