Motion
DW5582

DEWALT
DW5582

DeWALT Tile & Glass Drill Bit -
MI ITEM #03928893
MFR #DW5582
List Price$51.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5582

DeWALT Tile & Glass Drill Bit -
MI ITEM #03928893
MFR #DW5582

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$51.61/each for your price

Overview

Mfr description
DW5582 3/4" DIAMOND DRILL BIT
  • Diamond Welded Tip for Greater life and Durability
  • Reverse Spiral Thread Delivers Continuous Water Feed for Longer Life and Increased Speed
  • Core Ejection Slot Removes Plug for Repetitious Holes

Specifications

  • Overall Length
    2-1/4 in
  • Shank Diameter
    3/8 in
  • Drill Bit Material
    Electroplated Diamond
  • Drill Bit Size
    3/4 in
  • Application
    For Drilling Into Tile And Porcelain
  • Bit Diameter Compatibility
    3/4 in
  • Drill Bit Finish
    Uncoated
  • Number Of Pieces
    1
  • Shank Shape
    Round
  • UPC_NO
    885911015769
  • Weight
    0.1 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text