Motion
DW5584

DEWALT
DW5584

DeWALT Tile & Glass Drill Bit -
MI ITEM #03928894
MFR #DW5584
List Price$74.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW5584

DeWALT Tile & Glass Drill Bit -
MI ITEM #03928894
MFR #DW5584

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$74.87/each for your price

Overview

Mfr description
DW5584 1" DIAMOND DRILL BIT
  • Diamond Welded Tip for Greater life and Durability
  • Reverse Spiral Thread Delivers Continuous Water Feed for Longer Life and Increased Speed
  • Core Ejection Slot Removes Plug for Repetitious Holes

Specifications

  • Overall Length
    2-1/4 in
  • Shank Diameter
    3/8 in
  • Drill Bit Material
    Electroplated Diamond
  • Drill Bit Size
    1 in
  • Application
    For Drilling Into Tile And Porcelain
  • Bit Diameter Compatibility
    1 in
  • Drill Bit Finish
    Uncoated
  • Number Of Pieces
    1
  • Shank Shape
    Round with Hex Bolster
  • UPC_NO
    885911015776
  • Weight
    0.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text