Motion
DW8337

DEWALT
DW8337

Coated Flap Disc - 5/8 in Threaded Arbor, Type 29, 4-1/2 in Disc Diameter, 24 Grit, 13300 RPM, Package Qty: 5
Mi Item #03928900
MFR #DW8337
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8337

Coated Flap Disc - 5/8 in Threaded Arbor, Type 29, 4-1/2 in Disc Diameter, 24 Grit, 13300 RPM, Package Qty: 5
Mi Item #03928900
MFR #DW8337

Mfr description
DW8337 4-1/2" X 5/8"-11 FLAP DISC
  • Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
  • Type 29 fiberglass backing provides grinding angle of 20-25 degrees
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Disc Diameter  
    4-1/2 in
  • Weight
    0.339 lbs

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Arbor Type
    Threaded
  • Backing Material
    Cloth
  • Description Keyword
    5/8 in Threaded Arbor
  • Flap Disc Type
    Type 29
  • Grit Number
    24
  • Manufacturer Package Quantity
    5
  • Max Rpm
    13300 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    885911036115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)