Motion
DW8368

DEWALT
DW8368

Coated Flap Disc - 5/8 in Threaded Arbor, Type 27, 5 in Disc Diameter, 80 Grit, 12200 RPM, Package Qty: 5
MI ITEM #03928924
MFR #DW8368
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8368

Coated Flap Disc - 5/8 in Threaded Arbor, Type 27, 5 in Disc Diameter, 80 Grit, 12200 RPM, Package Qty: 5
MI ITEM #03928924
MFR #DW8368

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW8368 5" X 5/8"-11 80 GRIT FLAP DISC
  • Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
  • Type 27 fiberglass backing provides grinding angle of 5-15 degrees

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    80
  • Backing Material
    Cloth
  • Max Rpm
    12200 rpm
  • Trimmable
    Not Trimmable
  • UPC_NO
    885911036467
  • Arbor Size
    5/8 in
  • Arbor Type
    Threaded
  • Description Keyword
    5/8 in Threaded Arbor
  • Manufacturer Package Quantity
    5
  • Weight
    0.37 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought