Motion
DW8858

DEWALT
DW8858

Depressed Center Wheel - Type 27, 5 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor Hole Size, 60 Grit, 12200 rpm
MI ITEM #03928943
MFR #DW8858
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8858

Depressed Center Wheel - Type 27, 5 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor Hole Size, 60 Grit, 12200 rpm
MI ITEM #03928943
MFR #DW8858

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW8858 5 X .045 X 7/8 XP DC CUTOFF WHEEL
  • Thin .045" wheel design for fast burr free cutting
  • Specially treated grain combination for aggressive cutting action
  • Proprietary material mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Zirconia
  • Wheel Type
    Type 27
  • Grit Number
    60
  • Wheel Hardness
    T
  • Max Rpm
    12200 rpm
  • Weight
    0.096 lbs
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought