Motion
DW8860

DEWALT
DW8860

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor Hole Size, 60 Grit, 8700 rpm
Mi Item #03928945
MFR #DW8860
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8860

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor Hole Size, 60 Grit, 8700 rpm
Mi Item #03928945
MFR #DW8860

Mfr description
DW8860 7 X .045 X 7/8 XP DC CUTOFF WHEEL
  • Thin .045" wheel design for fast burr free cutting
  • Specially treated grain combination for aggressive cutting action
  • Proprietary material mix ensures durable long life wheels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Weight
    0.18 lbs
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    0.045 in

Details

  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grit Number
    60
  • Material
    Zirconia
  • Max Rpm
    8700 rpm
  • Wheel Hardness
    T
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)