Overview
Mfr description
DWPVTC14 14PC PIVOT HOLDER SCREWDRVR SET
- Pivot holder for tight spaces
- Magnet bit tip holders holds 1 in bit tips
- 1/4 in shank fits in drills and impact drivers
Specifications
- Storage TypeHolder Set
- Waterproof Or Water ResistantNot Water Resistant
- For Use WithDrills, Impact Drivers
- StrapNo Carrying Strap
- Includes(14) Pivot Holder
- Weight0.333 lbs
- UPC_NO885911094818
- Features & Benefits• Pivot holder for tight spaces• Magnet bit tip holders holds 1 in bit tips• 1/4 in shank fits in drills and impact drivers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data