Motion
DWPVTDRV3

DEWALT
DWPVTDRV3

Impact Ready® Nut Driver Set - Solid Shank Style, Number of Drivers: 3
MI ITEM #03928948
MFR #DWPVTDRV3
Price$30.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWPVTDRV3

Impact Ready® Nut Driver Set - Solid Shank Style, Number of Drivers: 3
MI ITEM #03928948
MFR #DWPVTDRV3

Mfr description
DWPVTDRV3 3PC IR PIVOTING NUTSETTERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.80/each

Specifications

Dimensions

  • Hex Size
    1/4 in, 3/8 in, 5/16 in

Details

  • Non Sparking
    Not Non-Sparking
  • Number of Drivers
    3
  • Replaceable Shaft
    Fixed Shaft
  • Shank Style
    Solid
  • UPC_NO
    885911085809

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)