Specifications
Dimensions
- Arbor Size5/8 in
- Blade Diameter8 in
Details
- Body MaterialCarbon Steel
- Cutting Edge TypeToothed
- Cutting MaterialCarbide-Tipped
- Diamond ArborDiamond
- Material GradeC6
- Max Rpm5800 rpm
- Number Of Teeth48
- SeriesSBF
- Tooth FormTriple Chip Grind
Overview
Mfr description
SBF080048 METAL CUTTING BLADE 8"