Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bisco Ind
SDD3F13/16

Reduced Shank Drill Bit - 13/16 in, High Speed Steel Material, 1/2 in Shank Dia.
MI ITEM #03928999
MFR #SDD3F13/16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SDD 13/16 DRILL BIT

Specifications

  • Drill Bit Size
    13/16 in
  • Material
    High Speed Steel
  • Shank Diameter
    1/2 in
  • Shank Type
    Three Flats
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Series
    SDD
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought