Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-Gallon Oil-Free Pancake Compressor
Mi Item #03929576
MFR #C2002

Mfr description
C2002 150 PSI 6 GAL OILFREE PANCAKE COMP
  • 150 psi max tank pressure stores more air in the tank for longer tool runtimes
  • 2.6 SCFM at 90 psi allows for quick compressor recovery time, per ISO1217
  • 2.6 SCFM at 90 psi allows for quick compressor recovery time, per ISO1217
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Contents
    1 compressor
  • Cord Length
    6.0 ft
  • Length
    18.0 in
  • Nozzle Size
    1/4 In. in
  • Tool Weight
    30 lb

Details

  • Air Pressure
    150 psi
  • Airflow
    3.5 scfm @ 40 psi, 2.6 scfm # 90 psi
  • Amperage
    10.0 A
  • Carrying System
    Handle
  • Compressor Type
    Pancake
  • Cordless or Corded
    Corded
  • CSA Certified
    No
  • Electric Motor Or Gas Engine
    Electric Motor
  • ETL Listed
    No
  • Horsepower
    0.8 hp
  • Includes
    Side Handle, Wheels, Regulator
  • Lockable Switch
    No
  • Maximum Air Flow
    2.6 cfm
  • Motor Type
    Low Amp 120V
  • Number Of Motor Phases
    1
  • Number Of Stages
    1
  • Number of Tanks
    1
  • Oilless Compressor
    Oilless
  • Orientation
    Vertical
  • Portable Or Stationary
    Portable
  • Pressure Gauge
    Yes
  • Pressure Rating
    150.0 psi
  • Sound Level
    75.5 dB(a)
  • Switch Type
    on/off switch
  • Tank Capacity
    6.0 gal (US)
  • Tank Configuration
    Single
  • Tank Material
    Steel
  • Tank Type
    Portable
  • UL Listed
    No
  • UPC_NO
    885911012256
  • Voltage
    120 V
  • Warranty
    1-Year Limited Warranty on Compressor Components
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)