Motion
C2002-WK

Porter Cable
C2002-WK

6-Gallon Oil-Free Pancake Compressor Kit
Mi Item #03929577
MFR #C2002-WK
Price$264.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Porter Cable
C2002-WK

6-Gallon Oil-Free Pancake Compressor Kit
Mi Item #03929577
MFR #C2002-WK

Mfr description
C2002-WK 150 PSI 6 GAL OILFREE PNCK COMP
  • Oil-free pump for no maintenance
  • 6 Gallon pancake style tank for stability, includes water drain valve and rubber feet
  • 150 PSI - higher pressure for longer air tool performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.83/each

Specifications

Dimensions

  • Contents
    1 compressor
  • Cord Length
    6.0 ft
  • Length
    20.0 in
  • Nozzle Size
    1/4 In. in
  • Tool Weight
    30 lb

Details

  • Air Pressure
    150 psi
  • Airflow
    3.5 scfm @ 40 psi, 2.6 scfm # 90 psi
  • Amperage
    10.0 A
  • Carrying System
    handle
  • Compressor Type
    Pancake
  • Cordless or Corded
    Corded
  • CSA Certified
    No
  • Electric Motor Or Gas Engine
    Electric Motor
  • ETL Listed
    No
  • Horsepower
    0.8 hp
  • Includes
    Wheels, Full Roll Cage, Regulator
  • Lockable Switch
    Yes
  • Maximum Air Flow
    2.6 cfm
  • Motor Type
    Low Amp 120V
  • Number Of Motor Phases
    1
  • Number Of Stages
    1
  • Number of Tanks
    1
  • Oilless Compressor
    Oilless
  • Orientation
    Horizontal
  • Portable Or Stationary
    Portable
  • Pressure Gauge
    Yes
  • Pressure Rating
    150.0 psi
  • Sound Level
    75.5 dB(a)
  • Switch Type
    push switch
  • Tank Capacity
    6.0 gal (US)
  • Tank Configuration
    Single
  • Tank Material
    Steel
  • Tank Type
    Portable
  • UL Listed
    No
  • Voltage
    120 V
  • Warranty
    1-Year Limited Warranty on Compressor Components
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)