Motion
US58
US58
MI ITEM #03929858
MFR #US58
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
US58
MI ITEM #03929858
MFR #US58

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
US58 22 GA. UPHOLSTERY STAPLER

Specifications

  • Fastener Type
    Staple
  • Capacity
    185
  • Staple Width
    3/8 in
  • Staple Leg Length
    5/8 in
  • Staple Gauge
    22 AWG
  • For Use With
    22 ga. 3/8" Crown Staple
  • Overall Length
    9 in
  • Overall Height
    6 in
  • Tool Weight
    2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought