Motion
S070B-6DC
Solenoid-operated Air Control Valve - 3-Way, 12 V dc, Single Solenoid, Plug Lead With Light, Surge Suppressor, Base Mounted
Mi Item #03930136
MFR #S070B-6DC
Price$39.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 3-Way, 12 V dc, Single Solenoid, Plug Lead With Light, Surge Suppressor, Base Mounted
Mi Item #03930136
MFR #S070B-6DC

Mfr description
S070B-6DC 3 PORT SOLENOID VALVE
  • 3 port solenoid valve, direct operated
  • Valve width: 7mm
  • Weight: 5g (single unit valve)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.77/each

Specifications

Dimensions

  • Overall Width
    0.2760 in, 7 mm

Details

  • Assembly Type
    Complete Assembly
  • Electrical Entry
    Surge Suppressor
  • Flow Direction
    3-Way
  • Flow Rate
    0.011 Cv
  • For Use With Series
    S070
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    43.51 psi
  • Mounting
    Base Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 0.3 MPa, 0 to 43.51 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Piping Type
    Base Mounted
  • Return Type
    Spring
  • Series
    S070
  • Set Pressure Range
    0 to 43.51 psi
  • Solenoid Electrical Entry
    Plug Lead With Light, Surge Suppressor
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    12 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    S070
  • Voltage Suppressor
    Surge Suppressor
  • Wire Type
    Surge Suppressor
  • Wiring Type
    Plug Lead With Light, Surge Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)