Motion
SC0586VZZC4

NTN
SC0586VZZC4

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Open, Without Snap Ring
MI ITEM #03930176
MFR #SC0586VZZC4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0586VZZC4

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Open, Without Snap Ring
MI ITEM #03930176
MFR #SC0586VZZC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.54 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SC0586VZZC4 BRG
  • Finish Coating
    Uncoated
  • Long Description
    Radial/Deep Groove Ball Bearing with 25 mm bore, open closure, 62 mm outside diameter, and 17 mm width suitable for general radial uses.
  • Manufacturer Catalog Number
    SC0586VZZC4
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Series
    SC0
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359497861

Overview

Mfr description
SC0586VZZC4 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought