Motion
1400135505

OSG USA INC
1400135505

Thread Forming Tap - 14001 Series, Cobalt High Speed Steel Material, TiN Finish/Coating, Semi-Bottoming Chamfer, 3/8 – 16 Thread Size, UNC Thread Standard
MI ITEM #03930380
MFR #1400135505
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSG USA INC
1400135505

Thread Forming Tap - 14001 Series, Cobalt High Speed Steel Material, TiN Finish/Coating, Semi-Bottoming Chamfer, 3/8 – 16 Thread Size, UNC Thread Standard
MI ITEM #03930380
MFR #1400135505

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1400135505 TAP 3/8-16 H9 2.5P NRT

Specifications

  • Material
    Cobalt High Speed Steel
  • Finish Coating
    TiN
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
    H9
  • Extended Neck
    Does Not Have an Extended Neck
  • Extended Shank
    Does Not Have Extended Shank
  • Thread Standard
    UNC
  • Overall Length
    2-15/16 in
  • Shank Diameter
    0.381 in
  • Series
    14001
  • Thread Size
    3/8 – 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text