Specifications
Dimensions
- Length8 in
Details
- ApplicationConcave, Convex, Flat Surfaces
- Babbitt FileNo
- Coarseness Of CutBastard
- Finish CoatingUncoated
- SeriesBHRB
- ShapeHalf Round
- Tang Or HandleTang
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)