1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Porter Cable
713100805
Sanding & Finishing Belt - 80 Grit, Aluminum Oxide Material, 21 in Belt Length, 3 in Belt Width, 5 Per Pack
MI ITEM #
03930690
MFR #
713100805
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
Porter Cable 713100805
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Porter Cable
713100805
Sanding & Finishing Belt - 80 Grit, Aluminum Oxide Material, 21 in Belt Length, 3 in Belt Width, 5 Per Pack
MI ITEM #
03930690
MFR #
713100805
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
713100805 PC 3X21 80# A/O 5PK BELTS
Specifications
Application
Finishing, Grinding, Sanding
Abrasive Material
Aluminum Oxide
Grit Number
80
Belt Length
21 in
Belt Width
3 in
Package Quantity
5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data