Motion
713101205

Porter Cable
713101205

Sanding & Finishing Belt - 120 Grit, Aluminum Oxide Material, 21 in Belt Length, 3 in Belt Width, 5 Per Pack
MI ITEM #03930692
MFR #713101205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Porter Cable
713101205

Sanding & Finishing Belt - 120 Grit, Aluminum Oxide Material, 21 in Belt Length, 3 in Belt Width, 5 Per Pack
MI ITEM #03930692
MFR #713101205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
713101205 PC 3X21 120# A/O 5PK BELTS

Specifications

  • Application
    Finishing, Grinding, Sanding
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Belt Length
    21 in
  • Belt Width
    3 in
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text