1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Porter Cable
726002225
Coated Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, 220 Grit
MI ITEM #
03930880
MFR #
726002225
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
Porter Cable 726002225
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Porter Cable
726002225
Coated Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, 220 Grit
MI ITEM #
03930880
MFR #
726002225
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
726002225 PC 6" PSA 220# NO-HOLE DISC
Specifications
Disc Diameter
6 in
Grit Number
220
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Mounting Type
Adhesive
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data