Motion
14H100

TB WOODS
14H100

Timing Belt Pulley - 0.5000 in Pitch, 14 Tooth, 2.1740 in OD, 1.0000 in Belt Width
Mi Item #03931802
MFR #14H100
Price$183.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14H100

Timing Belt Pulley - 0.5000 in Pitch, 14 Tooth, 2.1740 in OD, 1.0000 in Belt Width
Mi Item #03931802
MFR #14H100

Mfr description
14H100 X 5/8" MPB PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.54/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Face Width
    1.31 in
  • Hub Diameter
    1.5000 in
  • Length Through Bore
    1.94 in
  • Maximum Bore
    1.0000 in
  • Maximum Bore Size
    1.0000 in
  • Minimum Bore
    0.5000 in
  • Outside Diameter
    2.1740 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    2.2680 in
  • Width
    1.0000 in

Details

  • Belt Type
    H
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    698672310895
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    14
  • Pulley Construction
    Plain
  • UPC_NO
    698672310895
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)