Motion
30-VFS4310-3DZB-03

SMC CORP OF AMERICA
30-VFS4310-3DZB-03

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 3 (Closed Center) Position
Mi Item #03932027
MFR #30-VFS4310-3DZB-03
Price$212.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
30-VFS4310-3DZB-03

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 3 (Closed Center) Position
Mi Item #03932027
MFR #30-VFS4310-3DZB-03

Mfr description
30-VFS4310-3DZB-03 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.60/each

Specifications

Dimensions

  • Port Sizes
    3/8 BSPT
  • Subplate Port Size
    3/8 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Flow Direction
    4-Way
  • Manual Operation Type
    Locking (Tool Required)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Base Mounted
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)