Motion
DF2911

GRACO INC
DF2911

Husky® 2150 Non-metallic Bolted Pump - 2 in ANSI/DIN Flange (Raised Face), 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Dia. Max Solids, Polypropylene Fluid Section, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE Diaphragm
Mi Item #03932284
MFR #DF2911
Price$10,150.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
DF2911

Husky® 2150 Non-metallic Bolted Pump - 2 in ANSI/DIN Flange (Raised Face), 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Dia. Max Solids, Polypropylene Fluid Section, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE Diaphragm
Mi Item #03932284
MFR #DF2911

Mfr description
DF2911 DIAPHRAGM PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,150.71/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    49 lbs

Details

  • Air End Repair Kit
    236273
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Certification
    CE
  • Check Seat Material
    Polypropylene
  • Description Keyword
    2 in ANSI/DIN Flange (Raised Face)
  • Diaphragm Material
    PTFE
  • Inlet Outlet Port Type
    ANSI/DIN Flange (Raised Face)
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in Dia.
  • Maximum Flow Rate
    150 gpm
  • O Ring Material
    PTFE
  • Porting
    End Port
  • Suction Lift
    Dry - 18.00 ft, Wet - 18.00 ft
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Non-Metallic Bolted
  • Wet End Repair Kit
    D0G911
  • Wetted Materials
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)