Motion
F-808622.TR1

FAG (SCHAEFFLER)
F-808622.TR1

Tapered Roller Bearing Assembly - 19.7500 in Bore, 28.0000 in OD, 5.3750 in Width
MI ITEM #03932372
MFR #F-808622.TR1
Your Price$62,078.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
F-808622.TR1

Tapered Roller Bearing Assembly - 19.7500 in Bore, 28.0000 in OD, 5.3750 in Width
MI ITEM #03932372
MFR #F-808622.TR1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62,078.66/each(List $77,598.33)

Overview

Mfr description
F-808622.TR1 TAPERED ROLLER BRG
  • Tapered roller bearings comprise an outer and inner ring with tapered raceways as well as tapered rollers in a window cage. These are single row individual bearings, usually of open design, which for technical reasons are always adjusted against a second tapered roller bearing in a mirror image arrangement. Open bearings are not self-retaining. As a result, the inner ring with the rollers and the cage can be mounted separately from the outer ring. Tapered roller bearings can support high radial and axial loads in equal measure. Depending on the arrangement, they are suitable when precise axial guidance of the shaft is required (locating bearing function), or when the bearing arrangement must have very high axial rigidity and be operated clearance-free or under preload. Tapered roller bearings are available as:
  • Single row tapered roller bearings of standard design
  • Matched tapered roller bearings (fitted in pairs in X, O or tandem arrangement, open design)
  • Integral tapered roller bearings (fitted in pairs, sealed on one side, not separable).

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    28.0000 in
  • Overall Width
    5.3750 in
  • Manufacturer Upc Number
    4026677967718
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4026677967718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text