Motion
RNA4906-RSR-XL

INA (SCHAEFFLER)
RNA4906-RSR-XL

Needle Roller Bearing - 35 mm Bore, 47 mm OD, 17 mm Width
Mi Item #03932387
MFR #RNA4906-RSR-XL
Price$111.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNA4906-RSR-XL

Needle Roller Bearing - 35 mm Bore, 47 mm OD, 17 mm Width
Mi Item #03932387
MFR #RNA4906-RSR-XL

Mfr description
RNA4906-RSR-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.10/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    17 mm
  • Weight
    0.154 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The RNA4906-RSR-XL Needle Roller Bearing features a 35 mm bore diameter, 47 mm outside diameter, 17 mm overall width, and weighs 0.154 lbs, making it suitable for transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA4906-RSR-XL
  • Manufacturer Product Page
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    23900 N
  • Radial Static Load Capacity
    28500 N
  • Series
    RNA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)