Motion
LRT809035
Inner Ring - 80 mm Bore, 90 mm OD
MI ITEM #03932400
MFR #LRT809035
Your Price$100.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 80 mm Bore, 90 mm OD
MI ITEM #03932400
MFR #LRT809035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$100.11/each(List $120.14)

Overview

Mfr description
LRT 809035 INNER RING

Specifications

  • Bore Diameter
    80 mm
  • Outside Diameter
    90 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    103000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT809035
  • Weight
    0.78 lb
  • Max Rpm
    4500 rpm
  • Overall Width
    35 mm
  • Static Load Capacity
    217000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT809035 is a needle roller bearing inner ring with a 80 mm bore diameter, 90 mm outside diameter, 35 mm overall width, and 0.78 lb weight, ideal for heavy-duty machinery utilizing precision needle roller bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought