Specifications
Dimensions
- Coupling Size Code425
Details
- Manufacturer Catalog Number8785
- Product TypeDisc Coupling Parts & Kits
- Product TypesWasher
- Series63
- UPC_NO698210082277
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)