Motion
CUHL3518
Unit Handling Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #03932519
MFR #CUHL3518
List Price$1,116.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unit Handling Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56C Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #03932519
MFR #CUHL3518

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,116.66/each for your price

Overview

Mfr description
CUHL3518 .5HP,1725RPM,1PH,60HZ,56C,3520L

Specifications

  • Motor Category
    Unit Handling Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V, 208-230 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.00 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F3
  • Electrical Type
    Capacitor Start;Capacitor Run
  • KVA Code
    N
  • kW
    0.37 kW
  • Full Load Efficiency
    68.00 %
  • Amps @ Voltage
    7.4 A @ 115 V; 3.7 A @ 230 V; 3.5 A @ 208 V
  • Description
    HP:.5, F#56C, RPM:1740, 115/208-230V, TEFC
  • Description Keyword
    General Purpose
  • Starting Method
    Direct on line
  • Volts @ Frequency
    115 V @ 60 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    12.22 in
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    IP44
  • Standards Met
    UR, CE, CSA
  • Harmonization Code
    8501.40.4040
  • Weight
    37 lbs
  • Applications
    Unit and baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door operators.
  • Hp
    0.5 hp
  • Additional Details
    UL/CSA recognized and CE certified. CEUHM/VEUHM motors are Super-E® with NEMA Premium® efficiency, Inverter-ready. 143-145TY and 143-145TCY frame motors have a special base with 56, 143 and 145 slots used on OEM conveyors. 56-140 frames have low profile F3 top-mounted conduit box.
  • RoHs Compliance
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568503669
  • Manufacturer Catalog Number
    CUHL3518
  • Wiring Diagram
  • Instructional Video
  • Motor Design Code
    N
  • Mounting Type
    C-Face / Foot
  • Number Of Speeds
    1
  • Overall Length
    13.2300 in
  • Voltage
    115 V, 208 to 230 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought