Motion
CTM3768T
Chiller/Cooling Tower Motor - 5 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 215T Frame, TEAO Enclosure, 60 Hz, 1155 rpm Base, Continuous Duty
Mi Item #03932534
MFR #CTM3768T
Price$3,421.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 5 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 215T Frame, TEAO Enclosure, 60 Hz, 1155 rpm Base, Continuous Duty
Mi Item #03932534
MFR #CTM3768T

Mfr description
CTM3768T 5HP,1155RPM,3PH,60HZ,215T,0736M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,421.67/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    215T
  • Opposite Drive End Bearing Size
    6206
  • Overall Length
    19.5400 in
  • Overall Length C Dimension
    19.54 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    206 lbs

Details

  • Additional Details
    Class F insulated motor with 1.15 service factor that operates within class “B” temperature limits at rated horsepower. Corrosion resistant epoxy finish, double sealed bearings filled with moisture resistant grease, shaft seal/slinger, moisture resistant copper windings, double dipped and baked, stainless steel nameplates and corrosion resistant hardware. Designed for wet, high humidity environments.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    7.5 A @ 460 V; 16.3 A @ 208 V; 15.0 A @ 230 V
  • Applications
    For use in the airstream on chillers and cooling towers.
  • Assembly Box Mounting
    F1
  • Base RPM
    1155 rpm
  • Description
    HP:5, F#215T, RPM:1145, 208-230/460V, TEAO
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.50 A
  • Full Load Efficiency
    87.50 %
  • Harmonization Code
    8501.52.4000
  • Hp
    5 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • KVA Code
    K
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CTM3768T
  • Manufacturer Product Page
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Design Code
    A
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V, 208-230 V
  • Mounting Type
    Foot
  • Number Of Speeds
    1
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Sealed
  • UPC_NO
    781568408209
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)