Motion
CWAM3556
Severe / Corrosive Duty Motor - Autophoretic - 1 hp, 1200 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #03932554
MFR #CWAM3556
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe / Corrosive Duty Motor - Autophoretic - 1 hp, 1200 rpm, 3 ph, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #03932554
MFR #CWAM3556

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CWAM3556 1HP,1140RPM,3PH,60HZ,56,C,3524M

Specifications

  • Motor Category
    Corrosive Duty Motor (Autophoretic)
  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Description Keyword
    1 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1140 rpm
  • Full Load Current
    1.90 A
  • Full Load Efficiency
    78.50 %
  • Amps @ Voltage
    3.8 A @ 230 V; 3.8 A @ 208 V; 1.9 A @ 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    12.28 in
  • Mounting Type
    C-Face / Foot
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    56
  • Standards Met
    CSA, UR
  • Harmonization Code
    8501.51.6040
  • Weight
    46 lbs
  • Applications
    The most severe and corrosive applications, those which use intense high-pressure washdown, and marine applications. Corrosion-resistant autophoretic coating on steel and cast-iron components.
  • Additional Details
    Corrosion-resistant autophoretic coating on steel and cast iron components, stainless steel shaft extension, non-contact rotating labyrinth shaft seal on drive and fan ends, threaded drain ports, stainless steel plugs, gasketed and sealed conduit box, IP56 enclosure. Class F insulated motor with 1.15 service factor. Motors meet the intent of IEEE 45 for weather protection and are suitable for use in a 50° ambient with a 1.0 service factor.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought